Disconnect Mechanism, Cable Operated, 6', for 20 - 63A Switches

Item #: 1042586

Cat #: 194R-FC06

UPC: 612598807307

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Mechanism, Cable Operated, 6 Foot, for 20 - 63 Amp Switches

Overview

Disconnect Mechanism, Cable Operated, 6 Foot, for 20 - 63 Amp Switches
Also known as: 612598807307, 194R-FC06, ALB194RFC06

Specifications

Type: Cable Operated, Disconnect Mechanism
Length: 6 ft
Standards: Build America Buy America Compliant
Type: Cable Operated, Disconnect Mechanism
Standards: Build America Buy America Compliant
Length: 6 ft