Disconnect Mechanism, Cable Operated, 4', for 20 - 63A Switches

Item #: 1042584

Cat #: 194R-FC04

UPC: 612598807291

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Mechanism, Cable Operated, 4 Foot, for 20 - 63 Amp Switches

Overview

Disconnect Mechanism, Cable Operated, 4 Foot, for 20 - 63 Amp Switches

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-FC04 from Rockwell Automation® is a 194R accessory. It is a cable-operated disconnect mechanism. It is 4 FT and for 20-63 A switches. And it is for 20 - 63 A switches.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598807291, 194R-FC04, ALB194RFC04

Specifications

Length: 4 ft
Type: Cable Operated, Disconnect Mechanism
Standards: Build America Buy America Compliant
Length: 4 ft
Standards: Build America Buy America Compliant
Type: Cable Operated, Disconnect Mechanism