4th Pole Module, Disconnect Switch, 60A, 600VAC, Non-Fused

Item #: 1042578

Cat #: 194R-60-NN

UPC: 781180761362

Call for price
Company wide:
0 in stock
4th Pole Module, Disconnect Switch, 60 Amp, 600 Volt AC, Non-Fused

Overview

4th Pole Module, Disconnect Switch, 60 Amp, 600 Volt AC, Non-Fused

Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-60-NN from Rockwell Automation® is a 194R accessory. It is a 60 A non-fused fourth pole for fused disconnect switches. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180761362, 194R-60-NN, ALB194R60NN

Specifications

Volts AC: 600
Amps: 60
Type: 4th Pole Module
Volts AC: 600
Type: 4th Pole Module
Amps: 60