This product may not be available in all locations.

4th Pole Module, Disconnect Switch, 30A, 600VAC, Class CC, Fused
Item #: 1042565
Cat #: 194R-30-NC
UPC: 781180651670
Call for price
Company wide:
0
in stock
Documents & Guides
4th Pole Module, Disconnect Switch, 30 Amp, 600 Volt AC, Class CC, Fused
Overview
4th Pole Module, Disconnect Switch, 30 Amp, 600 Volt AC, Class CC, Fused
Also known as: 781180651670, 194R-30-NC, ALB194R30NC
Specifications
| Mounting: | Load Side |
| Volts DC: | 250 |
| Poles: | 1 |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Type: | 4th Pole Module |
| Mounting: | Load Side |
| Poles: | 1 |
| Class: | CC |
| Type: | 4th Pole Module |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |