This product may not be available in all locations.

Disconnect Switch, Enclosed, 16A, 600VAC, 3P, Gray/Black Knob
Item #: 1042546
Cat #: 194E-KA16
UPC: 781180674914
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle
Overview
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 16 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle
Also known as: 781180674914, 194E-KA16, ALB194EKA16
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Color: | Gray/Black |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 16 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 16 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Gray/Black |
| Volts AC: | 600 |
| Family / Style: | 194E |