LOAD SWITCH

Item #: 1042529

Cat #: 194E-FA20

UPC: 662468626309

Call for price
Company wide:
0 in stock
Documents & Guides
AB 194E-FA20 LOAD SWITCH

Overview

AB 194E-FA20 LOAD SWITCH
Also known as: 662468626309, 194E-FA20, ALB194EFA20

Specifications

Type: Junction Box, Hinged Cover
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 12
Family / Style: 194E
Type: Junction Box, Hinged Cover
Mounting: Surface
Color: Gray
Height: 14 in
Family / Style: 194E
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12