Cover, Terminal, 3P, for 194E-40/63

Item #: 1042482

Cat #: 194E-40-C3

UPC: 662468623186

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Cover, 3 Pole, for 194E-40/63

Overview

Terminal Cover, 3 Pole, for 194E-40/63

Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.

Also known as: 662468623186, 194E-40-C3, ALB194E40C3

Specifications

Poles: 3
Type: Terminal Cover
Family / Style: 194E
Poles: 3
Family / Style: 194E
Type: Terminal Cover