Cover, Terminal, 3P, for 194E-25/32

Item #: 1042478

Cat #: 194E-25-C3

UPC: 662468623179

Call for price
Company wide:
0 in stock
Terminal Cover, 3 Pole, for 194E-25/32

Overview

Terminal Cover, 3 Pole, for 194E-25/32
Also known as: 662468623179, 194E-25-C3, ALB194E25C3

Specifications

Poles: 3
Type: Terminal Cover
Family / Style: 194E
Poles: 3
Family / Style: 194E
Type: Terminal Cover