Relay, Overload, 1.0 - 5.0A, E1 Plus, 1 Phase

Item #: 1042456

Cat #: 193S-EEPB

UPC: 781180129698

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Solid State, 1 Phase

Overview

Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Solid State, 1 Phase
Also known as: 781180129698, 193S-EEPB, ALB193SEEPB

Specifications

Poles: 3
Mounting: Device
Phase: 1
Size: C09, C23
Amps Range: 1 - 5
Poles: 3
Phase: 1
Amps Range: 1 - 5
Mounting: Device
Size: C09, C23