Relay, Overload, 9-45A, E1 Plus, Solid State

Item #: 1042454

Cat #: 193-ED1FD

UPC: 612598636563

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E1 Plus, 9 - 45 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 9 - 45 Amp, Solid State, 3 Phase
Also known as: 612598636563, 193-ED1FD, ALB193ED1FD

Specifications

Phase: 3
Poles: 3
Mounting: Device
Size: C30, C43
Amps Range: 9 - 45
Phase: 3
Mounting: Device
Amps Range: 9 - 45
Poles: 3
Size: C30, C43