Relay, Overload, 0.2 - 1.0A, E1 Plus, Solid State

Item #: 1042443

Cat #: 193-ED1BB

UPC: 781180128752

Call for price
Company wide:
0 in stock
Relay, Overload, E1 Plus, 0.2 - 1.0 Amp, Solid State, 3 Phase

Overview

Relay, Overload, E1 Plus, 0.2 - 1.0 Amp, Solid State, 3 Phase
Also known as: 781180128752, 193-ED1BB, ALB193ED1BB

Specifications

Phase: 3
Poles: 3
Amps: 1
Mounting: Device
Size: C09:C23
Amps Range: 0.200 - 1
Phase: 3
Amps: 1
Size: C09:C23
Poles: 3
Mounting: Device
Amps Range: 0.200 - 1