E3 PLUS 25 A MAXIMUM

Item #: 1042422

Cat #: 193-EC5CB

UPC: 612598752072

Call for price
Company wide:
0 in stock
Documents & Guides
AB 193-EC5CB E3 PLUS 25 A MAXIMUM

Overview

AB 193-EC5CB E3 PLUS 25 A MAXIMUM
Also known as: 612598752072, 193-EC5CB, ALB193EC5CB

Specifications

Poles: 3
Mounting: Device
Size: C09, C23
Amps Range: 5 - 25
Poles: 3
Size: C09, C23
Mounting: Device
Amps Range: 5 - 25