Relay, Overload, 1P, Electronic Current Sensing, 0.4 - 2.0A

Item #: 1042373

Cat #: 193-EC2PB

UPC: 611320677386

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E3 Plus, 0.4 - 2.0 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor

Overview

Relay, Overload, E3 Plus, 0.4 - 2.0 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor
Also known as: 611320677386, 193-EC2PB, ALB193EC2PB

Specifications

Type: Adjustable, Overload Relay
Mounting: Device
Phase: 1
Amps: 2
Amps Range: 0.400 - 2
Type: Adjustable, Overload Relay
Phase: 1
Amps Range: 0.400 - 2
Mounting: Device
Amps: 2