Relay, Overload, 1P, Electronic Current Sensing, 18 - 90A

Item #: 1042371

Cat #: 193-EC2EE

UPC: 611320404487

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Overload, E3 Plus, 18 - 90 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor

Overview

Relay, Overload, E3 Plus, 18 - 90 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor
Also known as: 611320404487, 193-EC2EE, ALB193EC2EE

Specifications

Type: Adjustable, Overload Relay
Mounting: Device
Phase: 1
Amps Range: 18 - 90
Type: Adjustable, Overload Relay
Phase: 1
Mounting: Device
Amps Range: 18 - 90