Sensor, Ground Fault, 63mm, for 100-C09 - C85

Item #: 1042323

Cat #: 193-CBCT3

UPC: 662074897322

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Ground Fault, E3 Plus, 63 mm, for 100-C09 - C85, D95 - D180 IEC Starters, 00 - 4 NEMA

Overview

Sensor, Ground Fault, E3 Plus, 63 mm, for 100-C09 - C85, D95 - D180 IEC Starters, 00 - 4 NEMA
Also known as: 662074897322, 193-CBCT3, ALB193CBCT3

Specifications

Size: 63 mm
Type: Ground Fault , Sensor
Size: 63 mm
Type: Ground Fault , Sensor