Sensor, Gound Fault, 20mm, for 100-C09 - C37

Item #: 1042321

Cat #: 193-CBCT1

UPC: 662074753468

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Ground Fault, E3 Plus, 20 mm, for 100-C09 - C37 IEC Starters

Overview

Sensor, Ground Fault, E3 Plus, 20 mm, for 100-C09 - C37 IEC Starters
Also known as: 662074753468, 193-CBCT1, ALB193CBCT1

Specifications

Type: Ground Fault , Sensor
Size: 20 mm
Type: Ground Fault , Sensor
Size: 20 mm