Terminal Base, 16 I/O Terminals, 18 Common, 10A, 125VAC

Item #: 1042291

Cat #: 1794-TB3S

UPC: 612598170906

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Base, Flex I/O, Spring Clamp, 16 I/O Terminals, 18 Common, 18 +V Terminals, 10 Amp, 125 Volt AC

Overview

Terminal Base, Flex I/O, Spring Clamp, 16 I/O Terminals, 18 Common, 18 +V Terminals, 10 Amp, 125 Volt AC

A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3S from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, 18 common terminals, and 18 +voltage terminals. It has spring clamp. It is open style and DIN mount.

Also known as: 612598170906, 1794-TB3S, ALB1794TB3S

Specifications

Type: Terminal Base
Amps: 10
Volts AC: 125
Type: Terminal Base
Volts AC: 125
Amps: 10