A-B 889P-R4FB-5 889 Pico Cable

Item #: 1042080

Cat #: 889P-R4FB-5

UPC: 612598697168

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 889P-R4FB-5 889 PICO CABL

Overview

ALB 889P-R4FB-5 889 PICO CABL
Also known as: 612598697168, 889P-R4FB-5, ALB889PR4FB5

Specifications

Gender: Female
Length: 5 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 4
Length: 5 m
Volts AC: 60
Material: PVC
Color: Yellow