Communications Cable, RS-485, 30cm, Mini DIN to Terminal Block

Item #: 1042070
Cat #: 1763-NC01
UPC: 662074051632
Call for price
Company wide:
0 in stock
Documents & Guides
Communications Cable, MicroLogix 1100, RS-485, 30 centimeter, 8 Pin Mini DIN Connector to 6 Pin Terminal Block

Overview

Communications Cable, MicroLogix 1100, RS-485, 30 centimeter, 8 Pin Mini DIN Connector to 6 Pin Terminal Block
MicroLogix™ 1100 programmable logic controller systems can handle a wide variety of tasks. Its robust features include embedded Ethernet / IP, on-line editing, and an LCD panel. Allen-Bradley® catalog item 1763-NC01 from Rockwell Automation® is a MicroLogix 1100 cable. Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.
Also known as: 662074051632, 1763-NC01, ALB1763NC01

Specifications

Length: 30 cm
Type: Communications Cable
Length: 30 cm
Type: Communications Cable

Customer Reviews

No reviews for this product
(0)