I/O Module, Digital Output, 32 Channel, 12/24VDC, Current Source

Item #: 1042006

Cat #: 1756-OB32

UPC: 662468702997

Call for price
Company wide:
0 in stock
I/O Module, ControlLogix, Digital Output, 32 Channel, 12/24 Volt DC, Current Source *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital Output, 32 Channel, 12/24 Volt DC, Current Source *** Rockwell Automation Preferred Product ***

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OB32 from Rockwell Automation® is a 10-31 V DC, 32-point ControlLogix digital output module. It has 0.35 A sourcing outputs. And it is XGK

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 662468702997, 1756-OB32, ALB1756OB32

Specifications

Mounting: Chassis
Type: I/O Module
Family / Style: 1756
Volts DC: 12/24
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Family / Style: 1756
Standards: Build America Buy America Compliant
Type: I/O Module
Volts DC: 12/24
Special Program: Rockwell Automation Preferred Product