Cordset, Mini 9 Pin, Straight Female, 600V, 7A, 16 AWG, 5m

Item #: 1041983

Cat #: 889N-F9AF-5

UPC: 611320239195

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 5 meter

Overview

Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 5 meter
Also known as: 611320239195, 889N-F9AF-5, ALB889NF9AF5

Specifications

Gender: Female
Length: 5 m
Amps: 7
Volts DC: 600
Volts AC: 600
Color: Yellow
Material: STOOW-A
Pins: 9
Gender: Female
Amps: 7
Volts AC: 600
Material: STOOW-A
Length: 5 m
Volts DC: 600
Color: Yellow
Pins: 9