889N MINI CORDSET OR

Item #: 1041975

Cat #: 889N-F8AE-5

UPC: 611320533651

Call for price
Company wide:
0 in stock
Documents & Guides
AB 889N-F8AE-5 889N MINI CORDSET OR

Overview

AB 889N-F8AE-5 889N MINI CORDSET OR
Also known as: 611320533651, 889N-F8AE-5, ALB889NF8AE5

Specifications

Gender: Female
Length: 5 m
Volts AC: 300
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Amps: 3
Material: PVC
Volts DC: 300
Color: Yellow
Pins: 8
Gender: Female
Volts AC: 300
Amps: 3
Volts DC: 300
Pins: 8
Length: 5 m
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: PVC
Color: Yellow