I/O Module, Digital Input, 32 Channel, 120VAC

Item #: 1041938

Cat #: 1756-IA32

UPC: 612598171286

Call for price
Company wide:
0 in stock
I/O Module, Digital Input, 120 Volt AC, 32 Channel

Overview

I/O Module, Digital Input, 120 Volt AC, 32 Channel

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-IA32 from Rockwell Automation® is a 74-132 V AC ControlLogix digital input module with 32 points. And it has input and communication status and module health display.

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598171286, 1756-IA32, ALB1756IA32

Specifications

Mounting: Chassis
Volts AC: 120
Type: I/O Module
Family / Style: 1756
Standards: Build America Buy America Compliant
Mounting: Chassis
Type: I/O Module
Standards: Build America Buy America Compliant
Volts AC: 120
Family / Style: 1756