I/O Module, Analog, Standard, 8 Channel Output, 24VDC

Item #: 1041893
Cat #: 1746-NO8I
UPC: 781180054563
Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, SLC 500, Analog, 8 Channel Output, 24 Volt DC, Open Chassis Mount

Overview

I/O Module, SLC 500, Analog, 8 Channel Output, 24 Volt DC, Open Chassis Mount
The 1746-NO8I provides eight channels of current outputs, while the 1746-NO8V provides eight channels of voltage outputs. In both modules, the current or voltage ranges are independently configurable for each channel. These modules also provide new, advanced features to make your control systems more dependable and flexible.
Also known as: 781180054563, 1746-NO8I, ALB1746NO8I

Specifications

Volts DC: 24
Mounting: Rack
Family / Style: SLC 500
Type: I/O Module
Volts DC: 24
Family / Style: SLC 500
Mounting: Rack
Type: I/O Module

Customer Reviews

No reviews for this product
(0)