AB 150-F5NCR SMC FLEX SMART MOTOR

Item #: 1041830

Cat #: 150-F5NCR

UPC: 781180617584

Call for price
Company wide:
0 in stock
Documents & Guides
AB 150-F5NCR SMC FLEX SMART MOTOR CONTROLLER

Overview

AB 150-F5NCR SMC FLEX SMART MOTOR CONTROLLER
Also known as: 781180617584, 150-F5NCR, ALB150F5NCR

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Amps: 5
Volts AC Control: 24
Horsepower: 3, 2.200
Amps Range: 1 - 5
Phase: 3
Poles: 3
Volts AC Control: 24
Amps Range: 1 - 5
Volts DC Control: 24
Amps: 5
Horsepower: 3, 2.200