Disconnect Switch, Kit, Rotary, 30A, 600VAC, incl. Handle, Rod, Pin

Item #: 1041775
Cat #: 1494R-N30
UPC: 781180125980
Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch Kit, 30 Amp, 600 Volt AC, Rotary, Includes Mechanism, Operating Handle, Connecting Rod, and Hitch Pin, Lugs Not Included, for Type 1 and 12 Enclosures

Overview

Disconnect Switch Kit, 30 Amp, 600 Volt AC, Rotary, Includes Mechanism, Operating Handle, Connecting Rod, and Hitch Pin, Lugs Not Included, for Type 1 and 12 Enclosures
Also known as: 781180125980, 1494R-N30, ALB1494RN30

Specifications

Type: Disconnect Switch
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Amps: 30
Volts AC: 600
Type: Disconnect Switch
IP/NEMA Rating: NEMA 1, NEMA 12
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)