Terminal Block, Test Plug, Stackable

Item #: 1041711

Cat #: 1492-TPL4

UPC: 662073057727

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Test Plug, Stackable, 25 in a Package

Overview

Terminal Block, Test Plug, Stackable, 25 in a Package
Also known as: 662073057727, 1492-TPL4, ALB1492TPL4

Specifications

Family / Style: 1492
Color: Gray
Family / Style: 1492
Color: Gray