This product may not be available in all locations.

Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, Fuse Block, Black, No Indicator, Spring Clamp, 4 mm, 25 per Package
Overview
Terminal Block, 15 Amp, 300 Volt AC/DC, Fuse Block, Black, No Indicator, Spring Clamp, 4 mm, 25 per Package
Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-RFB4 from Rockwell Automation® is a black 4 mm or 2.5 mm (8 x 97 x 43.8 mm [0.31 x 3.82 x 1.72 IN]) spring-clamp terminal block with one pole. It is a standard one-circuit fuse block. It is fusible with no blown fuse indicator. Voltage Rating: UR - 300 V AC / DC; CSA - 300 V AC / DC; IEC - 500 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320307726, 1492-RFB4, ALB1492RFB4
Specifications
| Type: | Fuse Holder, Terminal Block |
| Volts AC: | 300 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Color: | Black |
| Amps: | 15 |
| Volts DC: | 300 |
| Type: | Fuse Holder, Terminal Block |
| Family / Style: | 1492 |
| Color: | Black |
| Volts DC: | 300 |
| Volts AC: | 300 |
| Mounting: | DIN Rail |
| Amps: | 15 |