Distribution Block, 3P, Cover for 1492-PD Mini

Item #: 1041693
Cat #: 1492-PBC9
UPC: 781180057137
Call for price
Company wide:
0 in stock
Distribution Block Cover, 3 Pole, for 1492-PD Mini Blocks

Overview

Distribution Block Cover, 3 Pole, for 1492-PD Mini Blocks
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® catalog item 1492-PBC9 from Rockwell Automation® is a protective cover for power blocks. It is a power distribution block accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180057137, 1492-PBC9, ALB1492PBC9

Specifications

Color: Clear
Poles: 3
Type: Cover, Power Distribution Block
Family / Style: 1492
Color: Clear
Type: Cover, Power Distribution Block
Poles: 3
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)