Terminal Block, Grounding, Green/Yellow, 14 - 6AWG, 16mm

Item #: 1041653

Cat #: 1492-LG16

UPC: 662073056478

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 14 - 6 AWG, 16 mm, 25 in a Package

Overview

Terminal Block, Grounding, Green/Yellow, 14 - 6 AWG, 16 mm, 25 in a Package

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG16 from Rockwell Automation® is a green / yellow 16 mm (12.1 x 82.5 x 43.5 mm [0.476 x 3.25 x 1.71 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through ground block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073056478, 1492-LG16, ALB1492LG16

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 14 - 6
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 14 - 6
Color: Green/Yellow
Mounting: DIN Rail