Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Yellow, 2.5mm

Item #: 1041615
Cat #: 1492-L3Q-Y
UPC: 662073054931
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Yellow, 30 - 12 AWG, 2.5mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Yellow, 30 - 12 AWG, 2.5mm, 50 in a Package
Also known as: 662073054931, 1492-L3Q-Y, ALB1492L3QY

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Volts DC: 600
Amps: 25
Color: Yellow
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)