ETN QC1035 Quicklag Industrial Ther

Item #: 1041599

Cat #: QC1035

UPC: 786679308974

$ 105.59 EA
Company wide:
0 in stock
Documents & Guides
C-H QC1035 35A SP CKT BRK

Overview

C-H QC1035 35A SP CKT BRK
Also known as: 786679308974, QC1035, CUTQC1035

Specifications

Amps: 35
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Amps: 35
Poles: 1
Volts AC: 120, 240
Mounting: Bolt On