Terminal Block, 10A, 300V AC/DC, 3 Level, Ground Point, Gray, 2.5mm

Item #: 1041588

Cat #: 1492-JT3M

UPC: 662074734795

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 10 Amp, 300 Volt AC/DC, 3 Level, with Ground Point, Gray, 22 - 12 AWG, 2.5 mm, 50 in a Package

Overview

Terminal Block, 10 Amp, 300 Volt AC/DC, 3 Level, with Ground Point, Gray, 22 - 12 AWG, 2.5 mm, 50 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JT3M from Rockwell Automation® is a gray 6. 1 x 88 x 56. 5 mm (0. 24 x 3. 47 x 2. 22 IN) terminal block with one pole and screw connections. It has multi-level feed-through three circuit with ground point. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074734795, 1492-JT3M, ALB1492JT3M

Specifications

Poles: 3
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 22 - 12
Poles: 3
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 22 - 12
Amps: 10
Family / Style: 1492
Color: Gray
Size: 2.500 mm