Terminal Block, 35A, 600V AC/DC, 1 Grounding Circuit, Gray, 4mm

Item #: 1041577

Cat #: 1492-JDG4

UPC: 662074734412

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, 2 Circuit, 1 Feed Through, 1 Ground, 26 - 10 AWG, Gray, 4 mm, 100 in a Package

Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, 2 Circuit, 1 Feed Through, 1 Ground, 26 - 10 AWG, Gray, 4 mm, 100 in a Package

Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.

Also known as: 662074734412, 1492-JDG4, ALB1492JDG4

Specifications

Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 26 - 10
Amps: 35
Volts DC: 600
Color: Gray
Size: 6.100 mm
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 26 - 10