Terminal Block, 50A, 600V AC/DC, Orange, 6mm, Feed Through

Item #: 1041563

Cat #: 1492-J6-OR

UPC: 662073058168

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Orange, 6 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, Orange, 6 mm, Feed Through, 100 in a Package
Also known as: 662073058168, 1492-J6-OR, ALB1492J6OR

Specifications

Type: Terminal Block
Family / Style: 1492
Type: Terminal Block
Family / Style: 1492