This product may not be available in all locations.

Terminal Block, 25A, 300V AC/DC, Specialty, White, 1.5mm
Item #: 1041543
Cat #: 1492-J2Q-W
UPC: 662073058885
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, White, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
Overview
Terminal Block, 25Amp, 300 Volt AC/DC, White, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J2Q-W from Rockwell Automation® is a white 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x1. 56 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with two connection points on each side. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058885, 1492-J2Q-W, ALB1492J2QW
Specifications
| Poles: | 2 |
| Volts AC: | 300 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Amps: | 25 |
| Color: | White |
| Volts DC: | 300 |
| Size: | 5.100 mm |
| Allowable Gauge Range: | 22 - 12 |
| Poles: | 2 |
| Family / Style: | 1492 |
| Amps: | 25 |
| Volts DC: | 300 |
| Allowable Gauge Range: | 22 - 12 |
| Volts AC: | 300 |
| Mounting: | DIN Rail |
| Color: | White |
| Size: | 5.100 mm |