IEC TERM BLCK 12 X 56 X 60MM SCREW

Item #: 1041540

Cat #: 1492-J16-Y

UPC: 662073058335

Call for price
Company wide:
0 in stock
Documents & Guides
IEC TERM BLCK 12 X 56 X 60MM SCREW

Overview

IEC TERM BLCK 12 X 56 X 60MM SCREW
Also known as: 662073058335, 1492-J16-Y, ALB1492J16Y

Specifications

Type: Terminal Block
Family / Style: 1492
Type: Terminal Block
Family / Style: 1492