Terminal Block, 85A, 600V AC/DC, Green, 16mm, Feed Through

Item #: 1041538

Cat #: 1492-J16-G

UPC: 662073058328

Call for price
Company wide:
48 in stock
Documents & Guides
Terminal Block, 85 Amp, 600 Volt AC/DC, Green, 16 mm, Feed Through, 50 in a Package

Overview

Terminal Block, 85 Amp, 600 Volt AC/DC, Green, 16 mm, Feed Through, 50 in a Package

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J16-G from Rockwell Automation® is a green 12 x 60 x 56 mm (0. 472 x 2. 36 x 2. 2 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073058328, 1492-J16-G, ALB1492J16G

Specifications

Color: Green
Amps: 85
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Size: 16 mm
Volts AC: 600
Allowable Gauge Range: 18 - 4
Color: Green
Family / Style: 1492
Mounting: DIN Rail
Size: 16 mm
Allowable Gauge Range: 18 - 4
Amps: 85
Volts DC: 600
Poles: 1
Volts AC: 600