Terminal Block, 65A, 600V AC/DC, Blue, 10mm, Feed Through

Item #: 1041532
Cat #: 1492-J10-B
UPC: 662073058212
Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Blue, 10 mm, Feed Through, 50 in a Package

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Blue, 10 mm, Feed Through, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J10-B from Rockwell Automation® is a blue 9. 9 x 60 x 39. 5 mm (0. 39 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058212, 1492-J10-B, ALB1492J10B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 18 - 6
Type: Terminal Block, Feed Through
Family / Style: 1492
Amps: 65
Volts AC: 600
Color: Blue
Volts DC: 600
Mounting: DIN Rail
Allowable Gauge Range: 18 - 6

Customer Reviews

No reviews for this product
(0)