Terminal Block, Panel Mount, 25A, 600V AC/DC, 5P

Item #: 1041515

Cat #: 1492-EC85

UPC: 781180163791

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 5 Pole, 20 - 12 AWG, Pulls Apart to Disconnect all Poles from Circuit

Overview

Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 5 Pole, 20 - 12 AWG, Pulls Apart to Disconnect all Poles from Circuit
Also known as: 781180163791, 1492-EC85, ALB1492EC85

Specifications

Mounting: Panel
Volts DC: 600
Amps: 25
Color: White
Volts AC: 600
Allowable Gauge Range: 20 - 12
Standards: Build America Buy America Compliant
Family / Style: 1492 Series
Mounting: Panel
Amps: 25
Volts AC: 600
Standards: Build America Buy America Compliant
Volts DC: 600
Color: White
Allowable Gauge Range: 20 - 12
Family / Style: 1492 Series