Terminal Block, End Barrier, Gray, for 1492-L3, L3P, LG3, LKD3

Item #: 1041510

Cat #: 1492-EBL3

UPC: 662073056812

$ 0.12 EA
Company wide:
464 in stock
Documents & Guides
Terminal Block, End Barrier, Gray, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package

Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.

Also known as: 662073056812, 1492-EBL3, ALB1492EBL3

Specifications

Mounting: Snap On
Family / Style: 1492
Color: Gray
Height: 1.150 in
Width: 2.340 in
Depth: 0.080 in
Mounting: Snap On
Color: Gray
Width: 2.340 in
Family / Style: 1492
Height: 1.150 in
Depth: 0.080 in