AB 1492-CJL8 IEC CENTER JUMPER

Item #: 1041507

Cat #: 1492-CJL8

UPC: 662468500005

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-CJL8 IEC CENTER JUMPER LINK, 8 MM, SCREW

Overview

AB 1492-CJL8 IEC CENTER JUMPER LINK, 8 MM, SCREW
Also known as: 662468500005, 1492-CJL8, ALB1492CJL8

Specifications

Poles: 3
Family / Style: 1492
Color: Yellow
Poles: 3
Color: Yellow
Family / Style: 1492