Busbar, 2-Phase, 80A, 28 Device per meter, 1 meter in Length

Item #: 1041475
Cat #: 1492-A2B8
UPC: 612598713035
Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, 2-Phase, 80 Amp rated, 1 meter in Length, 28 Devices per Piece

Overview

Busbar, 2-Phase, 80 Amp rated, 1 meter in Length, 28 Devices per Piece
Also known as: 612598713035, 1492-A2B8, ALB1492A2B8

Specifications

Phase: 2
Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Phase: 2
Family / Style: 1492
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)