Busbar, 1-Phase, 80A, 57 Device per meter, 1 meter in Length

Item #: 1041472
Cat #: 1492-A1B8
UPC: 612598712991
Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, 1-Phase, 80 Amp rated, 1 meter in Length, 57 Devices per Piece

Overview

Busbar, 1-Phase, 80 Amp rated, 1 meter in Length, 57 Devices per Piece
Also known as: 612598712991, 1492-A1B8, ALB1492A1B8

Specifications

Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail
Family / Style: 1492
Amps: 80

Customer Reviews

No reviews for this product
(0)