Mechanical Latch, 24V AC, 60 Hz, NO/NC

Item #: 1041260

Cat #: 100-FL11J

UPC: 662072613245

Call for price
Company wide:
0 in stock
Documents & Guides
MCS 100-C, 104-C, 700-CF, 700S-CF Accessories, Mechanical Latch, 24 Volt AC 60Hz

Overview

MCS 100-C, 104-C, 700-CF, 700S-CF Accessories, Mechanical Latch, 24 Volt AC 60Hz

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662072613245, 100-FL11J, ALB100FL11J

Specifications

Poles: 2
Mounting: Device
Volts AC Control: 24
Family / Style: 100-C
Poles: 2
Volts AC Control: 24
Mounting: Device
Family / Style: 100-C