Contactor, IEC, Mechanical Latch, Front Mount, 120VAC Coil, 1NO/NC

Item #: 1041259

Cat #: 100-FL11D

UPC: 662072613436

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, Mechanical Latch, Front Mount, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, Mechanical Latch, Front Mount, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662072613436, 100-FL11D, ALB100FL11D

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Mechanical Latch
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor, Mechanical Latch
Poles: 2
Family / Style: 100-C