Auxiliary Contact Block, Front Mount, 2NO, Bifurcated

Item #: 1041249

Cat #: 100-FAB20

UPC: 781180067181

Call for price
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact Block, Front Mount, 2 Normally Open, Bifurcated

Overview

Auxiliary Contact Block, Front Mount, 2 Normally Open, Bifurcated
Also known as: 781180067181, 100-FAB20, ALB100FAB20

Specifications

Poles: 2
Mounting: Front
Volts DC: 5, 17
Family / Style: 100-C
Amps: 0.003, 0.007
Volts AC: 17
Poles: 2
Volts DC: 5, 17
Amps: 0.003, 0.007
Mounting: Front
Family / Style: 100-C
Volts AC: 17