Control Tower Base, Size: 70mm, 1/2" NPT Pole Mount, Gray Housing

Item #: 1041168
Cat #: 855T-GCB
UPC: 662468933551
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Base, Size: 70mm, 1/2 Inch NPT Pole Mount, Gray Housing, No Cap, 855T Series.

Overview

Control Tower Base, Size: 70mm, 1/2 Inch NPT Pole Mount, Gray Housing, No Cap, 855T Series.
Also known as: 662468933551, 855T-GCB, ALB855TGCB

Specifications

Color: Gray
Size: 70 mm
Color: Gray
Size: 70 mm

Customer Reviews

No reviews for this product
(0)