This product may not be available in all locations.

Push Button, Booted Flush Head, Red, 1NO/1NC Contacts, 30mm
Item #: 1040347
Cat #: 800H-R6A
UPC: 662073634751
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Booted Flush Head, Red, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Overview
Push Button, Booted Flush Head, Red, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-R6A from Rockwell Automation® is a red, 30 mm momentary push button. And it has a booted head and no guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073634751, 800H-R6A, ALB800HR6A
Specifications
| Type: | Booted Flush, Pushbutton |
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Booted Flush, Pushbutton |
| Amps: | 10 |
| Material: | Plastic |
| Color: | Red |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |