This product may not be available in all locations.

Pilot Light, Plastic, Red, 22.5mm, Operator Only
Item #: 1040184
Cat #: 800FP-P4
UPC: 662073826934
Call for price
Company wide:
48
in stock
Documents & Guides
Pilot Light, 22.5 mm, Red Lens, Plastic, Operator Only
Overview
Pilot Light, 22.5 mm, Red Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P4 from Rockwell Automation® is a pilot light. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826934, 800FP-P4, ALB800FPP4
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| Type: | Pilot Light |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 22.5 mm |
| Material: | Plastic |
| Color: | Red |
| Family / Style: | 800F |
| Type: | Pilot Light |